115X160X14BDL
Description
115X160X14BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 11516014BDL
BDI # 24865696
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD