4800254 / 48X49.5X0.75 HDS2 V
Description
CRSEAL 4800254 / 48X49.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 4800254
BDI # 1253040
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604474
4800580 / 48X50X1 HDS1 R
Description
CRSEAL 4800580 / 48X50X1 HDS1 R LIP SEAL
Part # 4800580
BDI # 1253046
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
50
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186312
TCA0153AE231GAA009
Description
TCA0153AE231GAA009 LOW VOLTAGE IEC MOTOR ; 20HP 3PH 1200RPM 230/460V 180L TEFC
Part # R838
BDI # 27222266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
48
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
1219.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method:
B3 Face
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
610458
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch