49274 / 4.921X6.375X0.5 CRWHA1 V
Description
CRSEAL 49274 / 4.921X6.375X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 49274
BDI # 1244486
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186347
Features
Housing Bore - Millimeter:
150.012
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
5.906
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
617571
24600-4558
Description
24600-4558 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Part # 24600-4558
BDI # 1320637
Features
Housing Bore - Millimeter:
150.012
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
21096-4649
Description
21096-4649 HI-PERFORMANCE SEAL ; NON RETURNABLE 125MM ID 160MM OD 15MM W
Part # 21096-4649
BDI # 22806201
Features
Housing Bore - Millimeter:
159.995
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
25003-5354
Description
25003-5354 HI-PERFORMANCE SEAL ; 125MM ID X 155MM OD X 14MM W
Part # 25003-5354
BDI # 22803128
Features
Housing Bore - Millimeter:
154.991
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.102
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch