5321 / 0.531X0.999X0.25 CRWA1 S
Description
CRSEAL 5321 / 0.531X0.999X0.25 CRWA1 S ; DBL LIP SEAL
Part # 5321
BDI # 1253855
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
0.531
Shaft Diameter - Millimeter:
13.487
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186511
.531X.750X.125BO VITON
Description
.531X.750X.125BO FPM SHAFT SEAL ; STEEL CASE
Part # .531.750.125BOV
BDI # 443244
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.531
Shaft Diameter - Millimeter:
13.487
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
053113TB-H-BX
Description
053113TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 75019438
BDI # 886697
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.531
Shaft Diameter - Millimeter:
13.487
Inch - Metric:
Inch
Global Part Number GPN:
636905
21158-0061
Description
21158-0061 HI-PERFORMANCE SEAL ; NON-RETURNABLE 13MM ID X 32MM OD X 8MM W
Part # 21158-0061
BDI # 22840903
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.531
Shaft Diameter - Millimeter:
13.487
Inch - Metric:
Inch
21158-0065
Description
21158-0065 HI-PERFORMANCE SEAL ; NON-RETURNABLE 13MM ID X 38MM OD X 8MM W
Part # 21158-0065
BDI # 22801681
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.531
Shaft Diameter - Millimeter:
13.487
Inch - Metric:
Inch