6141 H1L5
Description
6141 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR OLLUP 5.125 6.125 .5
Part # 6141 H1L5
BDI # 18226130
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
51276 / 5.125X6.5X0.5 CRSHA1 R
Description
CRSEAL 51276 / 5.125X6.5X0.5 CRSHA1 R ; DBL LIP SEAL
Part # 51276
BDI # 1253398
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186444
51277 / 5.125X6.625X0.5 HDW1 R
Description
CRSEAL 51277 / 5.125X6.625X0.5 HDW1 R ; SGL LIP SEAL
Part # 51277
BDI # 1253399
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186445
533929 / 5.125X7X0.5 HDW1 R
Description
CRSEAL 533929 / 5.125X7X0.5 HDW1 R SEAL
Part # 533929
BDI # 1253874
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
51255 / 5.125X6.375X0.5 CRWH1 V
Description
CRSEAL 51255 / 5.125X6.375X0.5 CRWH1 V ; SGL LIP SEAL
Part # 51255
BDI # 1253394
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186443