51852 / 5.188X6.501X0.625 CRWH1 V
Description
CRSEAL 51852 / 5.188X6.501X0.625 CRWH1 V ; SGL LIP SEAL
Part # 51852
BDI # 1253434
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.188
Shaft Diameter - Millimeter:
131.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186470
51800 / 5.188X6.25X0.5 HDW1 R
Description
CRSEAL 51800 / 5.188X6.25X0.5 HDW1 R ; SGL LIP SEAL
Part # 51800
BDI # 1253431
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.188
Shaft Diameter - Millimeter:
131.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186464
5.188X6.250X.500A
Description
5.188X6.250X.500A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 5.1886.250.500A
BDI # 450365
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.188
Shaft Diameter - Millimeter:
131.775
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633608
25003-8215
Description
25003-8215 HI-PERFORMANCE SEAL ; 132MM ID X 164MM OD X 13MM W
Part # 25003-8215
BDI # 22806833
Features
Housing Bore - Millimeter:
163.525
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.188
Shaft Diameter - Millimeter:
131.775
Inch - Metric:
Inch
19356 H1L5
Description
19356 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR SSW 5.188 6.750 .500
Part # 19356 H1L5
BDI # 18221548
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.188
Shaft Diameter - Millimeter:
131.775
Inch - Metric:
Inch
Other Features:
Heavy Duty