135X170X12ADL VITON
Description
135X170X12ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 13517012ADLV
BDI # 445291
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630839
135X160X14A VITON
Description
135X160X14A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 13516014AV
BDI # 24865724
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
135X165X13CDL
Description
135X165X13CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 13516513CDL
BDI # 24865726
Features
Housing Bore - Millimeter:
165
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD