Page 1 of 2

Next

Compare
R367;071T17FH5408

COMPARE

R367;071T17FH5408

Description
R367 ; 071T17FH5408 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71C 3/60/230/460V

LEESON

Part # R367

BDI # 22327278

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
R387;071T17FH5508

COMPARE

R387;071T17FH5508

Description
R387 ; 071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V

LEESON

Part # R387

BDI # 22327282

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R307;071T17FH5327

COMPARE

R307;071T17FH5327

Description
R307 ; 071T17FH5327 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71 3/60/230/460V

LEESON

Part # R307

BDI # 22327270

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R409;071T34FH5304

COMPARE

R409;071T34FH5304

Description
NOT AVAILABLE IN US

LEESON

Part # R409

BDI # 22327298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 3400
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 0.91 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
071T34FH5303

COMPARE

071T34FH5303

Description
NOT AVAILABLE IN US

LEESON

Part # R406

BDI # 22327296

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 3410
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.66 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY