55122 / 5.512X6.693X0.591 SCOTPLS R
Description
CRSEAL 55122/5.512X6.693X0.591 SCOTPLS R ; NON-RETURNABLE SCOT SEAL
Part # 55122
BDI # 1254036
Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
19755 H5L89
Description
19755 H5L89 ROTARY LIP SEAL ; NON RETURNABLE FKM LDS 5.512 6.693 .630
Part # 19755 H5L89
BDI # 18225585
Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
21086-7383
Description
21086-7383 HI-PERFORMANCE SEAL ; 140MM ID X 170MM OD X 14MM W
Part # 21086-7383
BDI # 22807263
Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
15201 H1L7
Description
15201 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS 5.512 6.693 .512
Part # 15201 H1L7
BDI # 18223661
Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
611676