142X166X10ADL
Description
142X166X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 14216610ADL
BDI # 445402
Features
Housing Bore - Millimeter:
166
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631989
142X168X16ADL
Description
142X168X16ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 14216816ADL
BDI # 445403
Features
Housing Bore - Millimeter:
168
Nominal Width - Millimeter:
16
Housing Bore - Inch:
6.614
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631990
142X165X10A
Description
142X165X10A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 14216510A
BDI # 445401
Features
Housing Bore - Millimeter:
165
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631988
142X166X10TC
Description
142X166X10TC LIP SHAFT SEAL ; POR MTO NITRILE DBL SPRING RUBBERIZED
Part # 75004689
BDI # 880071
Features
Housing Bore - Millimeter:
166
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Global Part Number GPN:
638944
142X165X10SC
Description
142X165X10SC LIP SHAFT SEAL ; POR NITRILE SGL SPRING RUBBERIZED MTO
Part # 75004688
BDI # 891695
Features
Housing Bore - Millimeter:
165
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
638943