6243 / 0.624X1.131X0.188 HM14 R

COMPARE

6243 / 0.624X1.131X0.188 HM14 R

Description
CRSEAL 6243 / 0.624X1.131X0.188 HM14 R ; SGL LIP SEAL

SKF

Part # 6243

BDI # 1259202

Features

Housing Bore - Millimeter: 28.727
Nominal Width - Millimeter: 4.775
Housing Bore - Inch: 1.131
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.624
Shaft Diameter - Millimeter: 15.85
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603496

Price Inventory : Available to order
Loading Price
QTY
RB2054DV2

COMPARE

RB2054DV2

Description
RB2054DV2 FAN/BLOWER MOTOR ; 1/2HP 1725RPM OPEN 56 1/60/115/230V

CENTURY MOTORS

Part # RB2054DV2

BDI # 22335933

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.624
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.85

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY