.625X1.125X.312A VITON
Description
.625X1.125X.312A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .6251.125.312AV
BDI # 24865904
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
.625X1.125X.312ADL VITON
Description
.625X1.125X.312ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .6251.125.312ADLV
BDI # 24865906
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure