150X180X14BDL
Description
150X180X14BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 15018014BDL
BDI # 445572
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
14
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
632075
150X210X16ADL
Description
150X210X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 15021016ADL
BDI # 24865754
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
150X190X13ADL VITON
Description
150X190X13ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 15019013ADLV
BDI # 24865752
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
13
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure