0651123SB-H-BX

COMPARE

0651123SB-H-BX

Description
0651123SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

DICHTOMATIK

Part # 75000793

BDI # 895574

Features

Housing Bore - Millimeter: 28.55
Nominal Width - Millimeter: 7.925
Housing Bore - Inch: 1.124
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.312
Shaft Diameter - Inch: 0.655
Shaft Diameter - Millimeter: 16.637
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
ARB2034L6

COMPARE

ARB2034L6

Description
ARB2034L6 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L6

BDI # 22333373

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.655
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 16.637

Overall Length - Inch: 5.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY