6523 / 0.656X1.124X0.313 CRW1 R
Description
CRSEAL 6523 / 0.656X1.124X0.313 CRW1 R ; SGL LIP SEAL
Part # 6523
BDI # 18204929
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
6556 / 0.656X1.375X0.313 CRW1 R
Description
CRSEAL 6556 / 0.656X1.375X0.313 CRW1 R ; SGL LIP SEAL
Part # 6556
BDI # 1262553
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187119
6582 / 0.656X1.575X0.25 CRW1 R
Description
CRSEAL 6582 / 0.656X1.575X0.25 CRW1 R ; SGL LIP SEAL
Part # 6582
BDI # 1262561
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609317
6541 / 0.656X1.25X0.25 CRW1 R
Description
CRSEAL 6541 / 0.656X1.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 6541
BDI # 1262550
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187117
.656X1.250X.250B VITON
Description
.656X1.250X.250B FPM SHAFT SEAL ; STEEL CASE
Part # .6561.250.250BV
BDI # 443302
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD