C024
Description
C024 LOW VOLTAGE MOTOR ; 3/4HP 1075RPM 56Y 1PH 60HZ 208-230V
Part # C024
BDI # 24533632
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.665
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
16.891
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6 Ampere | 6 Poles
Mounting Method:
Cushion