190X215X15ADL

COMPARE

190X215X15ADL

Description
190X215X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 19021515ADL

BDI # 446374

Features

Housing Bore - Millimeter: 215
Nominal Width - Millimeter: 15
Housing Bore - Inch: 8.465
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 7.48
Shaft Diameter - Millimeter: 190
Inch - Metric: Metric
Other Features: Press Fit Mounting | For Low Pressure Application
Global Part Number GPN: 630625

Price Inventory : Available to order
Loading Price
QTY
190X230X15ADL

COMPARE

190X230X15ADL

Description
190X230X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 19023015ADL

BDI # 24865780

Features

Housing Bore - Millimeter: 230
Nominal Width - Millimeter: 15
Housing Bore - Inch: 9.055
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.591
Shaft Diameter - Inch: 7.48
Shaft Diameter - Millimeter: 190
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY