195X215X15ADL
Description
195X215X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 19521515ADL
BDI # 24865782
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.677
Shaft Diameter - Millimeter:
195
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure