Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.812
Shaft Diameter - Millimeter:
20.625
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200192
544245 / 0.812X1.499X0.256 CRW1 V
Description
CRSEAL 544245 / 0.812X1.499X0.256 CRW1 V ; SGL LIP SEAL
Part # 544245
BDI # 1253974
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.812
Shaft Diameter - Millimeter:
20.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605016
.812X1.375X.250ADL
Description
.812X1.375X.250ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # .8121.375.250ADL
BDI # 443373
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.812
Shaft Diameter - Millimeter:
20.625
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.812
Shaft Diameter - Millimeter:
20.625
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200383
6159 H1L7
Description
6159 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS .812 1.250 .188
Part # 6159 H1L7
BDI # 18226140
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.812
Shaft Diameter - Millimeter:
20.625
Inch - Metric:
Inch