86260 / 8.625X10.625X0.625 CRWH1 R
Description
CRSEAL 86260/ 8.625X10.625X0.625 CRWH1 R ; SGL LIP SEAL
Part # 86260
BDI # 1297460
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604332
12441 H5L16
Description
12441 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LPD 8.625 10.625 .750
Part # 12441 H5L16
BDI # 18221144
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199612
595566 / 8.625X10.125X0.609 HS5 R
Description
CRSEAL 595566 / 8.625X10.125X0.609 HS5 R ; SGL LIP SEAL
Part # 595566
BDI # 1254804
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
15.469
Housing Bore - Inch:
10.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
603630
529490 / 8.625X0.688X1.125 CT1 R
Description
CRSEAL 529490 / 8.625X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Part # 529490
BDI # 1253745
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
9.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch