9006 / 0.906X1.339X0.256 HMS4 R
Description
CRSEAL 9006 / 0.906X1.339X0.256 HMS4 R ; SGL LIP SEAL
Part # 9006
BDI # 1297861
Features
Housing Bore - Millimeter:
34.011
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604468
21158-0237
Description
21158-0237 HI-PERFORMANCE SEAL ; NON-RETURNABLE 23MM ID X 41MM OD X 8MM W
Part # 21158-0237
BDI # 22841091
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23.012
Inch - Metric:
Inch
21158-0247
Description
21158-0247 HI-PERFORMANCE SEAL ; NON-RETURNABLE 23MM IDX51MM ODX10MM W
Part # 21158-0247
BDI # 22836139
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23.012
Inch - Metric:
Inch
21158-0239
Description
21158-0239 HI-PERFORMANCE SEAL ; NON-RETURNABLE 23MM IDX44MM ODX10MM W
Part # 21158-0239
BDI # 22814879
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23.012
Inch - Metric:
Inch
21158-0233
Description
21158-0233 HI-PERFORMANCE SEAL ; NON-RETURNABLE 23MM ID X 38MM OD X 8MM W
Part # 21158-0233
BDI # 22812341
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23.012
Inch - Metric:
Inch