Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
21951-6233
Description
21951-6233 ; NON RETURNABLE 24MM ID X 35MM OD X 8MM W
Part # 21951-6233
BDI # 22827697
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
21290-0252
Description
21290-0252 ; NON RETURNABLE 24MM ID 38MM OD 10MM W
Part # 21290-0252
BDI # 22821933
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
21168-0251
Description
21168-0251 ; NON RETURNABLE 24MM ID X 38MM OD X 8MM W
Part # 21168-0251
BDI # 22812841
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch