250X310X25BDL
Description
250X310X25BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 25031025BDL
BDI # 24865828
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
25
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
250X280X15ADL-P
Description
250X280X15ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 25028015ADLP
BDI # 24865826
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric