10944 / 1.102X1.614X0.276 HMSA7 P
Description
CRSEAL 10944 / 1.102X1.614X0.276 HMSA7 P ; DBL LIP SEAL
Part # 10944
BDI # 1239138
Features
Housing Bore - Millimeter:
40.996
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.614
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604042
10983 / 1.102X2.087X0.378 HMSA96S P
Description
CRSEAL 10983/1.102X2.087X0.378 HMSA96S P ; DBL LIP SEAL
Part # 10983
BDI # 1239141
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
9.601
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.378
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch
10966 / 1.102X1.89X0.55 D3 P
Description
CRSEAL 10966 / 1.102X1.89X0.55 D3 P ; LIP SEAL
Part # 10966
BDI # 1239140
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch
Other Features:
With Inner Case | 2 Springs
Global Part Number GPN:
180879
11076 / 1.102X1.969X0.315 HMSA7 P
Description
CRSEAL 11076 / 1.102X1.969X0.315 HMSA7 P ; DBL LIP SEAL NON-RETURNABLE
Part # 11076
BDI # 1239362
Features
Housing Bore - Millimeter:
50.013
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605573
10956 / 1.102X1.913X0.315 HMS P
Description
CRSEAL 10956 / 1.102X1.913X0.315 HMS P ; SGL LIP SEAL
Part # 10956
BDI # 1239139
Features
Housing Bore - Millimeter:
48.59
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch