24715-2620
Description
24715-2620 OIL SEAL ; 271MM ID X 318MM OD X 16MM W LARGE BORE
Part # 24715-2620
BDI # 22840002
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch
25003-0205
Description
25003-0205 OIL SEAL ; LARGE BORE 271MM ID X 298MM OD X 16MM W
Part # 25003-0205
BDI # 22845561
Features
Housing Bore - Millimeter:
298.247
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.742
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch
25003-2791
Description
25003-2791 OIL SEAL ; LARGE BORE 271MM ID X 311MM OD X 16MM W
Part # 25003-2791
BDI # 22827186
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch
24702-2620
Description
24702-2620 OIL SEAL ; NON RETURNABLE 271MM ID 318MM OD
Part # 24702-2620
BDI # 22832617
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch
25003-4854
Description
25003-4854 OIL SEAL ; LARGE BORE 271MM ID X 322MM OD X 19MM W
Part # 25003-4854
BDI # 22813863
Features
Housing Bore - Millimeter:
322.275
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch