30.5X47X8ADL
Description
30.5X47X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 30.54708ADL
BDI # 448286
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.201
Shaft Diameter - Millimeter:
30.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627923
30.5X47X8TC
Description
30.5X47X8TC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED MTO
Part # 75012069
BDI # 882144
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.201
Shaft Diameter - Millimeter:
30.5
Inch - Metric:
Metric
Global Part Number GPN:
641027