335X375X18 HDS2 V
Description
CRSEAL 335X375X18 HDS2 V SGL LIP SEAL
Part # 335X375X18 HDS2 V
BDI # 1251093
Features
Housing Bore - Millimeter:
375
Nominal Width - Millimeter:
18
Housing Bore - Inch:
14.764
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
13.189
Shaft Diameter - Millimeter:
335
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
607529
335X375X18 HDS1 R
Description
CRSEAL 335X375X18 HDS1 R SGL LIP SEAL
Part # 335X375X18 HDS1 R
BDI # 1251092
Features
Housing Bore - Millimeter:
375
Nominal Width - Millimeter:
18
Housing Bore - Inch:
14.764
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
13.189
Shaft Diameter - Millimeter:
335
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186860
335X375X18A VITON
Description
335X375X18A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 33537518AV
BDI # 448777
Features
Housing Bore - Millimeter:
375
Nominal Width - Millimeter:
18
Housing Bore - Inch:
14.764
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
13.189
Shaft Diameter - Millimeter:
335
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633145
335X375X18A
Description
335X375X18A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 33537518A
BDI # 448776
Features
Housing Bore - Millimeter:
375
Nominal Width - Millimeter:
18
Housing Bore - Inch:
14.764
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
13.189
Shaft Diameter - Millimeter:
335
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633144
335X375X18 HDS2L10 D
Description
335X375X18 HDS2L10 D RADIAL SHAFT SEAL ; POR NON-RETURNABLE
Part # 335X375X18 HDS2L10 D
BDI # 1251094
Features
Housing Bore - Millimeter:
375
Nominal Width - Millimeter:
18
Housing Bore - Inch:
14.764
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
13.189
Shaft Diameter - Millimeter:
335
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty
Global Part Number GPN:
607530