14652 / 1.465X2.372X0.433 HMS-SPL R
Description
CRSEAL 14652/1.465X2.372X0.433 HMS-SPL R ; SGL LIP SEAL
Part # 14652
BDI # 1242387
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.465
Shaft Diameter - Millimeter:
37.211
Inch - Metric:
Inch
14655 / 1.465X2.372X1.508 CRSA3 P
Description
CRSEAL 14655 / 1.465X2.372X1.508 CRSA3 P ; DBL LIP SEAL
Part # 14655
BDI # 18204769
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
38.303
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.508
Shaft Diameter - Inch:
1.465
Shaft Diameter - Millimeter:
37.211
Inch - Metric:
Inch
Other Features:
Without Inner Case
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.465
Shaft Diameter - Millimeter:
37.211
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.465
Shaft Diameter - Millimeter:
37.211
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW