14789 / 1.494X2.06X0.27 CRW1 R
Description
CRSEAL 14789 / 1.494X2.06X0.27 CRW1 R ; SGL LIP SEAL
Part # 14789
BDI # 1242830
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.494
Shaft Diameter - Millimeter:
37.948
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182278