1531950 / 15.313X17.313X0.875 HDSA1 RD
Description
CRSEAL 1531950 SEAL ; 15.313X17.313X0.875 HDSA1 RD
Part # 1531950
BDI # 1242854
Features
Housing Bore - Millimeter:
439.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
182464
1531534 / 15.313X17.313X0.688 HDS1 R
Description
CRSEAL 1531534/15.313X17.313X0.688 HDS1R ; SGL LIP SEAL
Part # 1531534
BDI # 1242845
Features
Housing Bore - Millimeter:
439.75
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182457
1531541 / 15.313X17.313X0.75 HDS1 R
Description
CRSEAL 1531541 SEAL ; 15.313X17.313X0.75 HDS1 R
Part # 1531541
BDI # 1242848
Features
Housing Bore - Millimeter:
439.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182459
21238-4158
Description
21238-4158 OIL SEAL ; 389MM ID X 429MM OD X 17MM W LARGE BORE
Part # 21238-4158
BDI # 22849483
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
439.75
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.313
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
611977