24700-5172
Description
24700-5172 OIL SEAL ; 390MM ID X 430MM OD X 18MM W LARGE BORE
Part # 24700-5172
BDI # 22842372
Features
Housing Bore - Millimeter:
430.022
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
16.93
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
15.355
Shaft Diameter - Millimeter:
390.017
Inch - Metric:
Inch
24700-5281
Description
24700-5281 OIL SEAL ; NON RETURNABLE 390MM ID 434MM OD 20MM W
Part # 24700-5281
BDI # 22823269
Features
Housing Bore - Millimeter:
434.01
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
17.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
15.355
Shaft Diameter - Millimeter:
390.017
Inch - Metric:
Inch