1593 3919
Description
1593 3919 SPLIT LIP SEAL ; NON RETURNABLE NBR 15.938 17.938 .875
Part # 1593 3919
BDI # 19058831
Features
Housing Bore - Millimeter:
455.625
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch
1594160 / 15.938X17.313X0.625 HDS1 R
Description
CRSEAL 1594160/15.938X17.313X0.625 HDS1R ; SGL LIP SEAL
Part # 1594160
BDI # 1243203
Features
Housing Bore - Millimeter:
439.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182651
25003-1439
Description
25003-1439 OIL SEAL ; LARGE BORE 405MM ID X 443MM OD X 19MM W
Part # 25003-1439
BDI # 22844747
Features
Housing Bore - Millimeter:
442.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.437
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch
24700-2022
Description
24700-2022 OIL SEAL ; 405MM ID X 457MM OD X 19MM W LARGE BORE
Part # 24700-2022
BDI # 22834827
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch
1593 3919 V
Description
1593 3919 V SPLIT LIP SEAL ; NON RETURNABLE FKM RUP
Part # 1593 3919 V
BDI # 18223217
Features
Housing Bore - Millimeter:
455.625
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.938
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch