17187 / 1.734X2.401X0.210 G2 R
Description
CRSEAL 17187 / 1.734X2.401X0.210 G2 R ; LIP SEAL
Part # 17187
BDI # 1244055
Features
Housing Bore - Millimeter:
60.985
Nominal Width - Millimeter:
5.334
Housing Bore - Inch:
2.401
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182995
Features
Housing Bore - Millimeter:
60.96
Nominal Width - Millimeter:
5.842
Housing Bore - Inch:
2.4
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634427
Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
200710
17131 / 1.734X2.449X0.25 HM21 R
Description
CRSEAL 17131 / 1.734X2.449X0.25 HM21 R ; SGL LIP SEAL
Part # 17131
BDI # 1244035
Features
Housing Bore - Millimeter:
62.205
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604379
17815 / 1.734X2.328X0.270 HM19 R
Description
CRSEAL 17815 / 1.734X2.328X0.270 HM19 R ; SGL LIP SEAL
Part # 17815
BDI # 1244420
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.27
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch