50X78X12ADL
Description
50X78X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 507812ADL
BDI # 24865352
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X80X08ADL-P
Description
50X80X08ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 508008ADLP
BDI # 24865354
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
50X78X08ADL
Description
50X78X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 507808ADL
BDI # 24865348
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X60X10ADL
Description
50X60X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 506010ADL
BDI # 24865334
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X90X12ADL
Description
50X90X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 509012ADL
BDI # 24865356
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure