19709 / 1.988X3.051X0.354 HMSA96 P

COMPARE

19709 / 1.988X3.051X0.354 HMSA96 P

Description
CRSEAL 19709/ 1.988X3.051X0.354 HMSA96 P ; LIP SEAL

SKF

Part # 19709

BDI # 1245422

Features

Housing Bore - Millimeter: 77.495
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 3.051
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.988
Shaft Diameter - Millimeter: 50.495
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN: 604911

Price Inventory : Available to order
Loading Price
QTY