52X78X10ADL
Description
52X78X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 527810ADL
BDI # 24865374
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
52X90X13ADL
Description
52X90X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 529013ADL
BDI # 24865378
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
52X75X15A
Description
52X75X15A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 527515A
BDI # 24865372
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
15
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
52X68X10ADL-P
Description
52X68X10ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 526810ADLP
BDI # 24865364
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
52X64X09ADL
Description
52X64X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 526409ADL
BDI # 24865362
Features
Housing Bore - Millimeter:
64
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure