2.125X2.763X.250ADL
Description
2.125X2.763X.250ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1252.763.250ADL
BDI # 24866104
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.125X2.875X.375A VITON
Description
2.125X2.875X.375A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1252.875.375AV
BDI # 24866106
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.125X2.750X.375ADL
Description
2.125X2.750X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1252.750.375ADL
BDI # 24866102
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.125X3.375X.375ADL
Description
2.125X3.375X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1253.375.375ADL
BDI # 24866110
Features
Housing Bore - Millimeter:
85.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.125X2.875X.500C
Description
2.125X2.875X.500C NBR SHAFT SEAL ; 7PSI
Part # 2.1252.875.500C
BDI # 24866108
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD