56X78X08ADL
Description
56X78X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 567808ADL
BDI # 24865412
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure