2283029 / 22.835X24.803X0.89 HDS2 R
Description
CRSEAL 2283029/22.835X24.803X0.89 HDS2 R ; SGL LIP SEAL
Part # 2283029
BDI # 22779679
Features
Housing Bore - Millimeter:
629.996
Nominal Width - Millimeter:
22.606
Housing Bore - Inch:
24.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.89
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
29.997
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
1.181
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
650.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
25.591
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch
24715-4256
Description
24715-4256 OIL SEAL ; 580MM ID X 640MM OD X 25MM W LARGE BORE
Part # 24715-4256
BDI # 22839986
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch
24744-8415
Description
24744-8415 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24744-8415
BDI # 22804886
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
29.997
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.181
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch