594431 / 600X18.9X30 CT1 R
Description
CRSEAL 594431 / 600X18.9X30 CT1 R SEAL
Part # 594431
BDI # 1254690
Features
Housing Bore - Millimeter:
625.399
Nominal Width - Millimeter:
29.997
Housing Bore - Inch:
24.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.181
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-5280
Description
24700-5280 OIL SEAL ; 600MM ID X 640MM OD X 20MM W LARGE BORE
Part # 24700-5280
BDI # 22825110
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-4519
Description
24700-4519 OIL SEAL ; 600MM ID X 650MM OD X 22MM W LARGE BORE
Part # 24700-4519
BDI # 22835581
Features
Housing Bore - Millimeter:
649.986
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
25.59
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
650.011
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
25.591
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
617520
Features
Housing Bore - Millimeter:
650.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
25.591
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616541