23692 / 2.37X3.069X0.354 CRS1 P
Description
CRSEAL 23692 / 2.37X3.069X0.354 CRS1 P ; SGL LIP SEAL
Part # 23692
BDI # 22779707
Features
Housing Bore - Millimeter:
77.953
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.069
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.37
Shaft Diameter - Millimeter:
60.198
Inch - Metric:
Inch
Other Features:
Without Inner Case
19735 H1L5
Description
19735 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR SS 2.370 4.381 .437
Part # 19735 H1L5
BDI # 18226568
Features
Housing Bore - Millimeter:
111.277
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.381
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.37
Shaft Diameter - Millimeter:
60.198
Inch - Metric:
Inch
19736 H1L5
Description
19736 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR SS 2.370 3.376 .218
Part # 19736 H1L5
BDI # 18226569
Features
Housing Bore - Millimeter:
85.75
Nominal Width - Millimeter:
5.537
Housing Bore - Inch:
3.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.218
Shaft Diameter - Inch:
2.37
Shaft Diameter - Millimeter:
60.198
Inch - Metric:
Inch
14871 H1L5
Description
14871 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LDSW 2.370 3.372 .500
Part # 14871 H1L5
BDI # 18226802
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.37
Shaft Diameter - Millimeter:
60.198
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
10.922
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.43
Shaft Diameter - Inch:
2.37
Shaft Diameter - Millimeter:
60.198
Inch - Metric:
Inch