SPM44304TS-4
Description
SPM44304TS-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449TS A44192M TE
Part # SPM44304TS-4
BDI # 28373104
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
ECP44302T-4
Description
ECP44302T-4 SEVER DUTY AC MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF
Part # ECP44302T-4
BDI # 126722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
2.375X3.000X.375ADL
Description
2.375X3.000X.375ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 2.3753.000.375ADL
BDI # 446612
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.375X3.000X.375A
Description
2.375X3.000X.375A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 2.3753.000.375A
BDI # 446611
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632406
1MB22214DA612AA3
Description
1MB22214DA612AA3 AC MOTOR ; 300HP 3600RPM XP100 ID1 460V 449TS
Part # 1MB22214DA612AA3
BDI # 23374765
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted