24700-3428
Description
24700-3428 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-3428
BDI # 22802577
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
21238-6239
Description
21238-6239 OIL SEAL ; 603MM ID X 641MM OD X 25MM W LARGE BORE
Part # 21238-6239
BDI # 22845005
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
25003-7594
Description
25003-7594 OIL SEAL ; LARGE BORE 603MM ID X 641MM OD X 19MM W
Part # 25003-7594
BDI # 22832133
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24610-3040
Description
24610-3040 OIL SEAL ; NON RETURNABLE 603MM ID 654MM OD 22MM W
Part # 24610-3040
BDI # 22839656
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
25003-5553
Description
25003-5553 OIL SEAL ; LARGE BORE 603MM ID X 654MM OD X 21MM W
Part # 25003-5553
BDI # 22836580
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch