2.828X3.388X.276ADL
Description
2.828X3.388X.276ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 2.8283.388.276ADL
BDI # 446738
Features
Housing Bore - Millimeter:
86.055
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.388
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.828
Shaft Diameter - Millimeter:
71.831
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure