29471 / 2.938X4.938X1.375 CRWA3 P
Description
CRSEAL 29471 / 2.938X4.938X1.375 CRWA3 P ; DBL LIP SEAL
Part # 29471
BDI # 1249485
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
4.938
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603784
29188 / 2.938X3.937X0.643 HMSA25 V
Description
CRSEAL 29188/ 2.938X3.937X0.643 HMSA25 V ; LIP SEAL
Part # 29188
BDI # 1255930
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
16.332
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609264
29218 / 2.938X3.623X0.375 CRW1 R
Description
CRSEAL 29218 / 2.938X3.623X0.375 CRW1 R ; SGL LIP SEAL
Part # 29218
BDI # 1249420
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184947
29262 / 2.938X3.876X0.375 CRWHA1 V
Description
CRSEAL 29262/ 2.938X3.876X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 29262
BDI # 1249426
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184953
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
609203