29854 / 2.953X3.543X0.315 HMSA7 V
Description
CRSEAL 29854 / 2.953X3.543X0.315 HMSA7 V ; DBL LIP SEAL
Part # 29854
BDI # 22780397
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
29485 / 2.953X3.74X0.413 HMSA7 V
Description
CRSEAL 29485 / 2.953X3.74X0.413 HMSA7 V ; DBL LIP SEAL
Part # 29485
BDI # 22779335
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
29505 / 2.953X3.425X0.276 X-SPL R
Description
CRSEAL 29505 / 2.953X3.425X0.276 X-SPL R ; LIP SEAL
Part # 29505
BDI # 1414421
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
29852 / 2.953X4.724X0.32 TL1 R
Description
CRSEAL 29852 / 2.953X4.724X0.32 TL1 R ; LIP SEAL
Part # 29852
BDI # 18204901
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
8.128
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.32
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
11292 H1L5
Description
11292 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.953 4.528 .375
Part # 11292 H1L5
BDI # 18224398
Features
Housing Bore - Millimeter:
115.011
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch