85X115X10ADL
Description
85X115X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8511510ADL
BDI # 24865590
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
85X125X10ADL
Description
85X125X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8512510ADL
BDI # 24865596
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
85X105X08A
Description
85X105X08A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8510508A
BDI # 24865584
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
8
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
85X125X12ADL VITON
Description
85X125X12ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8512512ADLV
BDI # 24865598
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure