Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
524226 / 38X0.813X1.25 CT1 R
Description
CRSEAL 524226 / 38X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 524226
BDI # 1253515
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
596088 / 38X40X0.875 HDS7 R
Description
CRSEAL 596088 / 38X40X0.875 HDS7 R SEAL
Part # 596088
BDI # 22779031
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
Other Features:
Heavy Duty
3800-4000-52 HS7 V
Description
CRSEAL 3800-4000-52 HS7 V SGL LIP SEAL
Part # 3800-4000-52 HS7 V
BDI # 22782136
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock