3.875X5.000X.500ADL
Description
3.875X5.000X.500ADL NBR SHAFT SEAL ; 7PSI
Part # 3.8755.000.500ADL
BDI # 24866196
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure