HE25 X 2-3/16-KW

COMPARE

HE25 X 2-3/16-KW

Description
HE25 X 2-3/16-KW SHAFT BUSHING ; 2.188" BORE 1.8" LTB 4.63" FLANGE OD

DODGE

Part # 206763

BDI # 266428

Features

Size: 2.188 IN Bore | 1.8 IN LTB | 4.63 IN Flange OD
Used For: Conveyor Pulley
Part Description: HE25 Bushing
Inch - Metric: Inch
Material: Cast Iron

Other Features: 4 Bolts | Thicker Flange | With Keyway
Product Name: HE Bushing

Price Inventory : Available to order
Loading Price
QTY